Menu Search
Quick Connect Cable Assemblies Cordset, Single-End; Single Keyway; Straight; 12.14 ft. cable
HUBBELL #HPMS05112

Cordset, Single-End; Single Keyway; Straight; 12.14 ft. cable

SKU # 78358583691 Manufacturer Series: Mini-Quick
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Assembly Type: Single End Cordset
Connector Type: Male Mini
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 12.14 ft.
Cable Length - meters: 3.70 m
Poles: 5-Pole
Voltage: 600V AC, 600V DC
Amps: 10A
Connector Material: Nylon Body, Nickel Plated Brass Nut
Cable Type: Black PVC, 16 AWG
Connector Mating Size: 7/8 in.-16 UN
Application/​Rating - NEMA: NEMA 4, 4X, 12, 13
Application/​Rating - IEC: IP 67

Quick Connect Cable Assemblies: Assembly Type - Single End Cordset; Connector Type - Male Mini; Keyway - Single Keyway; Angle - Straight; Cable Length - ft - 12.14 ft; Cable Length - meters - 3.70 m; Poles - 5-Pole; Voltage - 600VAC 600VDC; Amps - 10A; Connector Material - Nylon Body, Nickel Plated Brass Nut; Cable Type - Black PVC, 16 AWG; Connector Mating Size - 7/8 in.-16 UN; Application/Rating - NEMA - NEMA 4, 4X, 12, 13; Application/Rating - IEC - IP 67; Additional Information - Operating Temperature: -20 to 105 deg C (-4 to 221 deg F)STOOW and AWM2661 Cables, -40 to 105 deg C (-40 to 2221 deg F) SEOOW Cable; Manufacturer Series - Mini-Quick

Additional Info: Operating Temperature: -20 to 105 deg C (-4 to 221 deg F)STOOW and AWM2661 Cables, -40 to 105 deg C (-40 to 2221 deg F) SEOOW Cable