Menu Search
HUBBELL #MCMA1464

Cordset, Single-End; Single Keyway; 90 deg; 13 ft. cable

SKU # 78358504978 Manufacturer Series: Micro-Quick
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Single End Cordset
Connector Type: Female
Keyway: Single Keyway
Angle: 90 Degree
Cable Length - ft: 13 ft.
Cable Length - meters: 4.0 m
Poles: 4-Pole

Quick Connect Cable Assemblies: Assembly Type - Single End Cordset; Connector Type - Female; Keyway - Single Keyway; Angle - 90-deg; Cable Length - ft - 13.0 ft; Cable Length - meters - 4.0 m; Poles - 4-Pole; Manufacturer Series - Micro-Quick