Menu Search
Quick Connect Cable Assemblies Single End Straight Female Micro Dual Keyway 300VAC 4A
ERICSON MANUFACTURING CO #72FS006F

Micro-Sync Single End Straight Female Micro Dual Keyway 300VAC 4A

SKU # 78286289222
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Assembly Type: Single End
Connector Type: Female Micro
Keyway: Dual Keyway
Angle: Straight
Cable Length - ft: 6 ft.
Cable Length - meters: 1.8 m
Poles: 2-Pole
Wire-Pin Colors: 1-Brown, 2-Blue
Voltage: 300V AC
Amps: 4A
Connector Material: PVC Body, Clear Anodized Aluminum Nut
Cable Type: Yellow STOW PVC, 22 AWG
Connector Mating Size: M12x1
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68

Quick Connect Cable Assemblies: Assembly Type - Single End; Connector Type - Female Micro; Keyway - Dual Keyway; Angle - Straight; Cable Length - ft - 6.0 ft; Cable Length - meters - 1.8 m; Poles - 2-Pole; Wire-Pin Colors - 1-Brown, 2-Blue; Voltage - 300VAC; Amps - 4A; Connector Material - PVC Body, Clear Anodized Aluminum Nut; Cable Type - Yellow STOW PVC, 22 AWG; Connector Mating Size - M12x1; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Additional Information - Operating Temperature: -20 to 105 deg C (-4 to 221 deg F); Manufacturer Series - Micro-Sync

Additional Info: Operating Temperature: -20 to 105 deg C (-4 to 221 deg F)