Menu Search
ERICSON MANUFACTURING CO #76MSE006F-BLK

Micro-Sync Single End Cordset Straight Male Micro Dual Keyway 300VAC 4A

SKU # 78286290049
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Single End Cordset
Connector Type: Male Micro
Keyway: Dual Keyway
Angle: Straight
Cable Length - ft: 6 ft.
Cable Length - meters: 1.83 m
Poles: 6-Pole
Wire-Pin Colors: 1-Red/White, 2-Red, 3-Green, 4-Red/Yellow, 5-Red/Black, 6-Red/Blue
Voltage: 300V AC
Amps: 4A
Connector Material: PVC Body, Clear Anodized Aluminum Nut
Cable Type: Yellow STOW PVC, 22 AWG
Connector Mating Size: M12x1
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68

Ericsons family of MINI-SYNC and MICRO-SYNC connectors, cable assemblies and receptacles offer the flexibility, vibration resistance and product configuration options necessary for todays challenging manufacturing environments. These connectors have been designed for low amperage AC or DC control systems, and are compatible with the pin configurations used by major U.S. and European sensor manufacturers. MINI-SYNC and MICRO-SYNC plugs and cable assemblies are excellent for use where flexibility and resistance to stress, abuse, and harsh physical environments is essential. A wide range of configuration alternatives are available including male and female connections, 2 thru 12 pole pin-outs, straight or 90 deg configurations, and single or dual keyway.

Additional Info: Operating Temperature: -20 to 105 deg C (-4 to 221 deg F)