Single End 90-deg Female Micro Dual Keyway 300VAC 4A

SKU: 78286289241
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Assembly Type: Single End
Connector Type: Female Micro
Keyway: Dual Keyway
Angle: 90 deg
Cable Length - ft: 12 ft.
Cable Length - meters: 3.6 m
Poles: 3-Pole
Wire-Pin Colors: 1-Green, 2-Red/Black, 3-Red/White
Voltage: 300V AC
Amps: 4A
Connector Material: PVC Body, Clear Anodized Aluminum Nut
Cable Type: Yellow STOW PVC, 22 AWG
Connector Mating Size: M12x1
Application/Rating - NEMA: NEMA 6P
Application/Rating - IEC: IP 68
Manufacturer Series: Micro-Sync
Quick Connect Cable Assemblies: Assembly Type - Single End; Connector Type - Female Micro; Keyway - Dual Keyway; Angle - 90-deg; Cable Length - ft - 12.0 ft; Cable Length - meters - 3.6 m; Poles - 3-Pole; Wire-Pin Colors - 1-Green, 2-Red/Black, 3-Red/White; Voltage - 300VAC; Amps - 4A; Connector Material - PVC Body, Clear Anodized Aluminum Nut; Cable Type - Yellow STOW PVC, 22 AWG; Connector Mating Size - M12x1; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Additional Information - Operating Temperature: -20 to 105 deg C (-4 to 221 deg F); Manufacturer Series - Micro-Sync
Additional Info: Operating Temperature: -20 to 105 deg C (-4 to 221 deg F)