Menu Search
ERICSON MANUFACTURING CO #75FMSE020F

Micro-Sync Double End Straight Female-Male Micro Dual Keyway 300VAC 4A

SKU # 78286289263
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Double End
Connector Type: Female-Male Micro
Keyway: Dual Keyway
Angle: Straight
Cable Length - ft: 20 ft.
Cable Length - meters: 6.1 m
Poles: 5-Pole
Wire-Pin Colors: 1-Red/White, 2-Red, 3-Green, 4-Red/Yellow, 5-Red/Black
Voltage: 300V AC
Amps: 4A
Connector Material: PVC Body, Clear Anodized Aluminum Nut
Cable Type: Yellow STOW PVC, 22 AWG
Connector Mating Size: 1/2-20 UNF
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68

Quick Connect Cable Assemblies: Assembly Type - Double End; Connector Type - Female-Male Micro; Keyway - Dual Keyway; Angle - Straight; Cable Length - ft - 20.0 ft; Cable Length - meters - 6.1 m; Poles - 5-Pole; Wire-Pin Colors - 1-Red/White, 2-Red, 3-Green, 4-Red/Yellow, 5-Red/Black; Voltage - 300VAC; Amps - 4A; Connector Material - PVC Body, Clear Anodized Aluminum Nut; Cable Type - Yellow STOW PVC, 22 AWG; Connector Mating Size - 1/2-20 UNF; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Additional Information - Operating Temperature: -20 to 105 deg C (-4 to 221 deg F); Manufacturer Series - Micro-Sync

Additional Info: Operating Temperature: -20 to 105 deg C (-4 to 221 deg F)