Menu Search
ERICSON MANUFACTURING CO #87FMS006A

Mini-Sync Double End Cordset Straight Female Mini 600VAC 7A

SKU # 78286290052
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Double End Cordset
Connector Type: Female Mini
Angle: Straight
Cable Length - ft: 6 ft.
Cable Length - meters: 1.83 m
Poles: 7-Pole
Voltage: 600V AC
Amps: 7A
Connector Material: PVC Body

Ericsons family of MINI-SYNC and MICRO-SYNC connectors, cable assemblies and receptacles offer the flexibility, vibration resistance and product configuration options necessary for todays challenging manufacturing environments. These connectors have been designed for low amperage AC or DC control systems, and are compatible with the pin configurations used by major U.S. and European sensor manufacturers. MINI-SYNC and MICRO-SYNC plugs and cable assemblies are excellent for use where flexibility and resistance to stress, abuse, and harsh physical environments is essential. A wide range of configuration alternatives are available including male and female connections, 2 thru 12 pole pin-outs, straight or 90 deg configurations, and single or dual keyway.