Menu Search
ERICSON MANUFACTURING CO #812MS003A

Mini-Sync Cordset, Single-End; Single Keyway; Straight; 3 ft. cable

SKU # 78286288040
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Single End
Connector Type: Male Mini
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 3 ft.
Cable Length - meters: 0.91 m
Poles: 12-Pole
Wire-Pin Colors: 1-Orange, 2-Blue, 3-White-Black, 4-Red-Black, 5-Green-Black, 6-Orange-Black, 7-Blue-Black, 8-Black-White, 9-Green, 10-Red, 11-White, 12-Black
Voltage: 600V AC
Amps: 7A
Connector Material: PVC Body, Black Anodized Aluminum Nut
Cable Type: Yellow STOW PVC, 16 AWG
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68

Quick Connect Cable Assemblies: Assembly Type - Single End; Connector Type - Male Mini; Keyway - Single Keyway; Angle - Straight; Cable Length - ft - 3.0 ft; Cable Length - meters - 0.91 m; Poles - 12-Pole; Wire-Pin Colors - 1-Orange, 2-Blue, 3-White-Black, 4-Red-Black, 5-Green-Black, 6-Orange-Black, 7-Blue-Black, 8-Black-White, 9-Green, 10-Red, 11-White, 12-Black; Voltage - 600VAC; Amps - 7A; Connector Material - PVC Body, Black Anodized Aluminum Nut; Cable Type - Yellow STOW PVC, 16 AWG; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Additional Information - Operating Temperature: -20 to 105 deg C (-4 to 221 deg F); Manufacturer Series - Mini-Sync

Additional Info: Operating Temperature: -20 to 105 deg C (-4 to 221 deg F)