Menu Search
ERICSON MANUFACTURING CO #95MSE5G

Micro-Sync Cordset, Single-End; Single Keyway; Straight; 16.3 ft. cable

SKU # 78286289294
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Single End
Connector Type: Male Micro
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 16.3 ft.
Cable Length - meters: 5.0 m
Poles: 5-Pole
Wire-Pin Colors: 1-Brown, 2-White, 3-Blue, 4-Black, 5-Grey
Voltage: 300V AC
Amps: 4A
Connector Material: PVC Body, Clear Anodized Aluminum Nut
Cable Type: Yellow STOW PVC, 22 AWG
Connector Mating Size: M12x1
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68

Quick Connect Cable Assemblies: Assembly Type - Single End; Connector Type - Male Micro; Keyway - Single Keyway; Angle - Straight; Cable Length - ft - 16.3 ft; Cable Length - meters - 5.0 m; Poles - 5-Pole; Wire-Pin Colors - 1-Brown, 2-White, 3-Blue, 4-Black, 5-Grey; Voltage - 300VAC; Amps - 4A; Connector Material - PVC Body, Clear Anodized Aluminum Nut; Cable Type - Yellow STOW PVC, 22 AWG; Connector Mating Size - M12x1; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Additional Information - Operating Temperature: -20 to 105 deg C (-4 to 221 deg F); Manufacturer Series - Micro-Sync

Additional Info: Operating Temperature: -20 to 105 deg C (-4 to 221 deg F)