ERICSON MANUFACTURING CO #89F9015A

Cordset, Single-End; Single Keyway; 90 deg; 15 ft. cable

SKU: 78286288384
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Assembly Type: Single End
Connector Type: Female Mini
Keyway: Single Keyway
Angle: 90 deg
Cable Length - ft: 15 ft.
Cable Length - meters: 4.57 m
Poles: 9-Pole
Wire-Pin Colors: 1-Orange, 2-Blue, 3-Red-Black.Tr, 4-Green-Black.Tr, 5-White, 6-Red, 7-Green, 8-White-Black.Tr, 9-Black
Voltage: 600V AC
Amps: 7A
Connector Material: PVC Body, Black Anodized Aluminum Nut
Cable Type: Yellow STOW PVC, 16 AWG
Application/Rating - NEMA: NEMA 6P
Application/Rating - IEC: IP 68
Manufacturer Series: Mini-Sync
Description
Quick Connect Cable Assemblies: Assembly Type - Single End; Connector Type - Female Mini; Keyway - Single Keyway; Angle - 90-deg; Cable Length - ft - 15.0 ft; Cable Length - meters - 4.57 m; Poles - 9-Pole; Wire-Pin Colors - 1-Orange, 2-Blue, 3-Red-Black.Tr, 4-Green-Black.Tr, 5-White, 6-Red, 7-Green, 8-White-Black.Tr, 9-Black; Voltage - 600VAC; Amps - 7A; Connector Material - PVC Body, Black Anodized Aluminum Nut; Cable Type - Yellow STOW PVC, 16 AWG; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Additional Information - Operating Temperature: -20 to 105 deg C (-4 to 221 deg F); Manufacturer Series - Mini-Sync
Additional Info: Operating Temperature: -20 to 105 deg C (-4 to 221 deg F)