ERICSON MANUFACTURING CO #82FMS003A

Cordset, Double-end; Single Keyway; Straight; 3 ft. cable

SKU: 78286288060
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Assembly Type: Double End
Connector Type: Male-Female Mini
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 3 ft.
Cable Length - meters: 0.91 m
Poles: 2-Pole
Wire-Pin Colors: 1-White, 2-Black
Voltage: 600V AC
Amps: 13A
Connector Material: PVC Body, Black Anodized Aluminum Nut
Cable Type: Yellow STOW PVC, 16 AWG
Application/Rating - NEMA: NEMA 6P
Application/Rating - IEC: IP 68
Manufacturer Series: Mini-Sync
Description
Quick Connect Cable Assemblies: Assembly Type - Double End; Connector Type - Male-Female Mini; Keyway - Single Keyway; Angle - Straight; Cable Length - ft - 3.0 ft; Cable Length - meters - 0.91 m; Poles - 2-Pole; Wire-Pin Colors - 1-White, 2-Black; Voltage - 600VAC; Amps - 13A; Connector Material - PVC Body, Black Anodized Aluminum Nut; Cable Type - Yellow STOW PVC, 16 AWG; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Additional Information - Operating Temperature: -20 to 105 deg C (-4 to 221 deg F); Manufacturer Series - Mini-Sync
Additional Info: Operating Temperature: -20 to 105 deg C (-4 to 221 deg F)