Menu Search
Quick Connect Cable Assemblies Cordset, Double-end; Single Keyway; Straight; 20 ft. cable

ERICSON MANUFACTURING CO #84FMS020A

Mini-Sync Cordset, Double-end; Single Keyway; Straight; 20 ft. cable

SKU #78286288148
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Assembly Type: Double End
Connector Type: Male-Female Mini
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 20 ft.
Cable Length - meters: 6.1 m
Poles: 4-Pole
Wire-Pin Colors: 1-Black, 2-White, 3-Red, 4-Green
Voltage: 600V AC
Amps: 10A
Connector Material: PVC Body, Black Anodized Aluminum Nut
Cable Type: Yellow STOW PVC, 16 AWG
Application/Rating - NEMA: NEMA 6P
Application/Rating - IEC: IP 68

Quick Connect Cable Assemblies: Assembly Type - Double End; Connector Type - Male-Female Mini; Keyway - Single Keyway; Angle - Straight; Cable Length - ft - 20.0 ft; Cable Length - meters - 6.1 m; Poles - 4-Pole; Wire-Pin Colors - 1-Black, 2-White, 3-Red, 4-Green; Voltage - 600VAC; Amps - 10A; Connector Material - PVC Body, Black Anodized Aluminum Nut; Cable Type - Yellow STOW PVC, 16 AWG; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Additional Information - Operating Temperature: -20 to 105 deg C (-4 to 221 deg F); Manufacturer Series - Mini-Sync

Additional Info: Operating Temperature: -20 to 105 deg C (-4 to 221 deg F)