Menu Search
ERICSON MANUFACTURING CO #83F9MS012A

Mini-Sync Cordset, Double-end; Single Keyway; 90-deg Female - Straight Male; 12 ft. cable

SKU # 78286288099
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Double End
Connector Type: Female-Male Mini
Keyway: Single Keyway
Angle: 90 Degree Female - Straight Male
Cable Length - ft: 12 ft.
Cable Length - meters: 3.6 m
Poles: 3-Pole
Wire-Pin Colors: 1-Green, 2-Black, 3-White
Voltage: 600V AC
Amps: 13A
Connector Material: PVC Body, Black Anodized Aluminum Nut
Cable Type: Yellow STOW PVC, 16 AWG
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68

Quick Connect Cable Assemblies: Assembly Type - Double End; Connector Type - Female-Male Mini; Keyway - Single Keyway; Angle - 90-deg Female - Straight Male; Cable Length - ft - 12.0 ft; Cable Length - meters - 3.6 m; Poles - 3-Pole; Wire-Pin Colors - 1-Green, 2-Black, 3-White; Voltage - 600VAC; Amps - 13A; Connector Material - PVC Body, Black Anodized Aluminum Nut; Cable Type - Yellow STOW PVC, 16 AWG; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Additional Information - Operating Temperature: -20 to 105 deg C (-4 to 221 deg F); Manufacturer Series - Mini-Sync

Additional Info: Operating Temperature: -20 to 105 deg C (-4 to 221 deg F)