Menu Search
Search
EFECTOR #E18201

ecomat Single End Cordset Straight Female Dual Keyway 300VAC/DC

SKU # 78060898990 Manufacturer Series: 400
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Single End Cordset
Connector Type: Female
Keyway: Dual Keyway
Angle: Straight
Cable Length - ft: 16.4 ft.
Cable Length - meters: 5.00 m
Poles: 3-Pole
Wire-Pin Colors: Green, Red/Black, Red/White
Voltage: 300V AC/DC
Connector Material: TPE Body, Nickel Plated Brass Nut
Cable Type: Yellow TPE-S, 22 AWG
Connector Mating Size: 1/2 in.-20 UNF
Application/​Rating - IEC: IP 68

Quick Connect Cable Assemblies: Assembly Type - Single End Cordset; Connector Type - Female; Keyway - Dual Keyway; Angle - Straight; Cable Length - ft - 16.40 ft; Cable Length - meters - 5.00 m; Poles - 3-Pole; Wire-Pin Colors - Green, Red/Black, Red/White; Voltage - 300VAC/DC; Connector Material - TPE Body, Nickel Plated Brass Nut; Cable Type - Yellow TPE-S, 22 AWG; Connector Mating Size - 1/2 in.-20 UNF; Application/Rating - IEC - IP 68; Additional Information - Operating Temperature: -45 to 105 deg C (-49 to 221 deg F); Manufacturer Series - Ecomat 400

Additional Info: Operating Temperature: -45 to 105 deg C (-49 to 221 deg F)