Cordset, Single-End; Single Keyway; Straight; cable

SKU: 78060897889
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Assembly Type: Single End Cordset
Connector Type: Female
Keyway: Single Keyway
Angle: Straight
Poles: 4-Pole
Voltage: 250V AC/DC
Amps: 4A
Connector Material: PA Body, Die Cast Zinc Nut
Connector Mating Size: M12x1
Application/Rating - IEC: IP 68
Manufacturer Series: Ecomat 400
Quick Connect Cable Assemblies: Assembly Type - Single End Cordset; Connector Type - Female; Keyway - Single Keyway; Angle - Straight; Poles - 4-Pole; Voltage - 250VAC/DC; Amps - 4A; Connector Material - PA Body, Die Cast Zinc Nut; Connector Mating Size - M12x1; Application/Rating - IEC - IP 68; Additional Information - Operating Temperature: -25 to 85 deg C (-13 to 185 deg F); Manufacturer Series - Ecomat 400
Additional Info: Operating Temperature: -25 to 85 deg C (-13 to 185 deg F)