Menu Search
Quick Connect Cable Assemblies Single End Cordset Straight Female Micro AC Dual Keyway 600VAC/DC 4A

EATON #CSAS4A4CY2205

Global Plus Single End Cordset Straight Female Micro AC Dual Keyway 600VAC/DC 4A

SKU #78211388407
Manufacturer Series: Micro
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Assembly Type: Single End Cordset
Connector Type: Female Micro AC
Keyway: Dual Keyway
Angle: Straight
Cable Length - ft: 16.4 ft.
Cable Length - meters: 5.0 m
Poles: 4-Pole
Wire-Pin Code: IEC Color Code
Wire-Pin Colors: Brown, White, Blue, Black
Voltage: 600V AC/DC
Amps: 4A
Connector Material: PVC Body, Nickel Plated Die Cast Zinc Nut
Cable Type: Yellow PVC, 22 AWG
Connector Mating Size: M12x1
Application/Rating - NEMA: NEMA 6P
Application/Rating - IEC: IP 68

Additional Info: Operating Temperature: -25 to 80 deg C (-13 to 176 deg F)