Menu Search
Search
EATON #CSAS3F3CY2210

Global Plus Single End Cordset Straight Female Micro AC Dual Keyway 300VAC/DC 4A

SKU # 78211605691 Manufacturer Series: Micro
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Single End Cordset
Connector Type: Female Micro AC
Keyway: Dual Keyway
Angle: Straight
Cable Length - ft: 32.8 ft.
Cable Length - meters: 10.0 m
Poles: 3-Pole
Wire-Pin Code: Auto Color Code
Wire-Pin Colors: Green, Red/Black, Red/White
Voltage: 300V AC/DC
Amps: 4A
Connector Material: PVC Body, Epoxy Coated Zinc Nut
Cable Type: Yellow PVC, 22 AWG
Connector Mating Size: 1/2"-20 UNF
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 67