Menu Search
EATON #CSAR4F4CB2210

Global Plus Single End Cordset 90-deg Female Micro AC Reverse Dual Keyway 320V 4A

SKU # 78211455716
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Single End Cordset
Connector Type: Female Micro AC
Keyway: Reverse Dual Keyway
Angle: 90 Degree
Cable Length - ft: 32.8 ft.
Cable Length - meters: 10.0 m
Poles: 4-Pole
Wire-Pin Code: North American Color Code
Wire-Pin Colors: Red/Black, Red/White, Red, Green
Voltage: 320V
Amps: 4A
Connector Material: Nickel Plated Die Cast Zinc Nut
Cable Type: Black PVC, 22 AWG
Connector Mating Size: 1/2 in.-20 UNF
Application/​Rating - IEC: IP 67

Additional Info: Operating Temperature: -25 to 80 deg C (-13 to 176 deg F), OEM Style, Contact Material: Gold Plated Copper Alloy