Menu Search
Quick Connect Cable Assemblies Cordset, Single-End; Single Keyway; Straight; 32.8 ft. cable

EATON #CSDS4A3RY2210

Cordset, Single-End; Single Keyway; Straight; 32.8 ft. cable

SKU #78211614350
Manufacturer Series: AC Micro
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Assembly Type: Single End Cordset
Connector Type: Female Micro
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 32.8 ft.
Cable Length - meters: 10.0 m
Poles: 4-Pole
Wire-Pin Colors: Brown, Blue, Black
Voltage: 320V
Amps: 4A
Connector Material: PUR Body, Die Cast Zinc Nut
Cable Type: Yellow PVC, 22 AWG
Connector Mating Size: 1/2"-20 UNF
Application/Rating - IEC: IP 67

C-H CSDS4A3RY2210 MICRO CORDSET ST

Additional Info: Operating Temperature: -13 to 176 deg C (-25 to 80 deg F)