Menu Search

EATON #CSDS4A3CB2210

Global Plus Cordset, Single-End; Single Keyway; Straight; 32.8 ft. cable

SKU: 78211455719
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: Single End Cordset
Connector Type: Female Micro
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 32.8 ft.
Cable Length - meters: 10.0 m
Poles: 4-Pole
Wire-Pin Code: IEC Color Code
Wire-Pin Colors: Brown, Blue, Black
Voltage: 320V
Amps: 4A
Connector Material: Nickel Plated Die Cast Zinc Nut
Cable Type: Black PVC, 22 AWG
Connector Mating Size: 1/2 in.-20 UNF
Application/Rating - IEC: IP 67
Additional Info: Operating Temperature: -25 to 80 deg C (-13 to 176 deg F), OEM Style, Contact Material: Gold Plated Copper Alloy