Menu Search
Quick Connect Cable Assemblies Cordset, Single-End; Single Keyway; Straight; 16.4 ft. cable

EATON #CSNS4A4CY2405

Global Plus Cordset, Single-End; Single Keyway; Straight; 16.4 ft. cable

SKU #78668525565
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Assembly Type: Single End Cordset
Connector Type: Female Pico
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 16.4 ft.
Cable Length - meters: 5.0 m
Poles: 4-Pole
Wire-Pin Code: IEC Color Code
Wire-Pin Colors: Brown, White, Blue, Black
Voltage: 100V DC
Amps: 4A
Connector Material: Nickel Plated Die Cast Zinc Nut
Cable Type: Yellow PVC, 24 AWG
Connector Mating Size: M8x1
Application/Rating - IEC: IP 67

Additional Info: Nano Style, Operating Temperature: -20 to 105 deg C (-4 to 221 deg F), Contact Material: Gold Plated Copper Alloy