Menu Search
Quick Connect Cable Assemblies Cordset, Single-End; Single Keyway; Straight; 16.4 ft. cable

EATON #CSDR5A5CY2205

Global Plus Cordset, Single-End; Single Keyway; Straight; 16.4 ft. cable

SKU #78211634345
Manufacturer Series: Micro
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Assembly Type: Single End Cordset
Connector Type: Female Micro AC
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 16.4 ft.
Cable Length - meters: 5.0 m
Poles: 5-Pole
Wire-Pin Code: IEC Color Code
Wire-Pin Colors: Brown, White, Blue, Black, Green/Yellow
Voltage: 600V AC/DC
Amps: 4A
Connector Material: PVC Body, Nickel Plated Die Cast Zinc Nut
Cable Type: Yellow PVC, 22 AWG
Connector Mating Size: 1/2 in.-20 UN Male, 1/2 in.-20 UN Female
Application/Rating - NEMA: NEMA 6P
Application/Rating - IEC: IP 68

Cable Assemblies: Assembly Type - Single End Cordset; Connector Type - Female Micro AC; Keyway - Single Keyway; Angle - Straight; Cable Length - ft - 16.4 ft; Cable Length - meters - 5.0 m; Poles - 5-Pole; Wire-Pin Code - IEC Color Code; Wire-Pin Colors - Brown, White, Blue, Black, Green/Yellow; Voltage - 600VAC/DC; Amps - 4A; Connector Material - PVC Body, Nickel Plated Die Cast Zinc Nut; Cable Type - Yellow PVC, 22 AWG; Connector Mating Size - 1/2"-20 UN Male, 1/2"-20 UN Female; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Additional Information - Operating Temperature: -25 to 80 deg C -13 to 176 deg F; Manufacturer Series - Global Plus Micro

Additional Info: Operating Temperature: -25 to 80 deg C (-13 to 176 deg F)