Menu Search

EATON #CSDS4A3CY2210

Global Plus Cordset, Single-End; Single Keyway; 90 deg; 6.5 ft. cable

SKU: 78211605677
Manufacturer Series: Micro
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: Single End Cordset
Connector Type: Female Micro DC
Keyway: Single Keyway
Angle: 90 Degree
Cable Length - ft: 6.5 ft.
Cable Length - meters: 2.0 m
Poles: 3-Pole
Wire-Pin Code: DC Color Code
Wire-Pin Colors: Brown, Blue, Black
Voltage: 300V AC/DC
Amps: 4A
Connector Material: PVC Body, Epoxy Coated Zinc Nut
Cable Type: Yellow PVC, 22 AWG
Connector Mating Size: M12x1
Application/Rating - NEMA: IP 67, NEMA 6P
Application/Rating - IEC: IP 67, NEMA 6P