Menu Search
Quick Connect Cable Assemblies Cordset, Single-End; Single Keyway; 90 deg; 32.8 ft. cable

EATON #CSDR4A3CY2210

Global Plus Cordset, Single-End; Single Keyway; 90 deg; 32.8 ft. cable

SKU #78211605680
Manufacturer Series: Micro
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Assembly Type: Single End Cordset
Connector Type: Female Micro DC
Keyway: Single Keyway
Angle: 90 Degree
Cable Length - ft: 32.8 ft.
Cable Length - meters: 10.0 m
Poles: 3-Pole
Wire-Pin Code: DC Color Code
Wire-Pin Colors: Brown, Blue, Black
Voltage: 300V AC/DC
Amps: 4A
Connector Material: PVC Body, Epoxy Coated Zinc Nut
Cable Type: Yellow PVC, 22 AWG
Connector Mating Size: M12x1
Application/Rating - NEMA: NEMA 6P
Application/Rating - IEC: IP 67