Menu Search
BANNER ENGINEERING #MQDC-306RA

Single End Cordset, 250VAC/DC, 4.0A, 3-Pole, 90-deg, Female PUR/Nickel Plated Brass Connector

SKU # 66248847105 Manufacturer Series: Micro
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Single End Cordset
Connector Type: Female Micro AC
Keyway: Dual Keyway
Angle: 90 Degree
Cable Length - ft: 6.5 ft.
Cable Length - meters: 2.0 m
Poles: 3-Pole
Wire-Pin Code: Auto Color Code
Wire-Pin Colors: Green, Red/Black, Red/White
Voltage: 250V AC/DC
Connector Material: PUR Body, Nickel Plated Brass Nut
Cable Type: Yellow PVC, 22 AWG
Connector Mating Size: 1/2"-20 UNF