Menu Search
BANNER ENGINEERING #MBCC-330

Cordset, Single-End; Single Keyway; Straight; 30 ft. cable

SKU # 66248833599 Manufacturer Series: MINI
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Cable Length - ft: 30 ft.
Cable Length - meters: 9.0 m
Wire-Pin Colors: Brown, Blue, Black
Voltage: 300V AC/DC
Amps: 9A
Cable Type: PVC, 18 AWG
Application/​Rating - IEC: IP 67
Assembly Type: Single End Cordset
Connector Type: Female Mini
Keyway: Single Keyway
Angle: Straight
Poles: 3-Pole
Connector Material: PUR Body, Nylon Nut
Connector Mating Size: 7/8"-16 UN

Additional Info: Operating Temperature: -40 deg C to 80 deg C (-40 to 176 deg F)