Menu Search
Quick Connect Cable Assemblies Cordset, Single-End; Single Keyway; Straight; 50 ft. cable

BANNER ENGINEERING #QDC-550C

Cordset, Single-End; Single Keyway; Straight; 50 ft. cable

SKU #66248837498
Manufacturer Series: MINI
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Assembly Type: Single End Cordset
Connector Type: Female Mini
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 50 ft.
Cable Length - meters: 15.2 m
Poles: 5-Pole
Wire-Pin Colors: Black, Blue, Grn/Yel, Brown, White
Voltage: 250V AC, 300V DC
Amps: 9A
Connector Material: PUR Body, Nickel Plated Brass Nut
Cable Type: PVC, 20 AWG
Connector Mating Size: 7/8"-16 UN
Application/Rating - IEC: IP 67

Additional Info: Operating Temperature: -40 deg C to 90 deg C (-40 to 194 deg F)