Menu Search
Quick Connect Cable Assemblies Cordset, Single-End; Single Keyway; Straight; 15 ft. cable

BANNER ENGINEERING #MQDC-415

Euro Cordset, Single-End; Single Keyway; Straight; 15 ft. cable

SKU #66248826850
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Assembly Type: Single End Cordset
Connector Type: Female Micro DC
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 15 ft.
Cable Length - meters: 4.6 m
Poles: 4-Pole
Wire-Pin Code: DC Color Code
Wire-Pin Colors: Brown, White, Blue, Black
Voltage: 250V AC/DC
Connector Material: PUR Body, Chrome Plated Brass Nut
Cable Type: Yellow PVC, 22 AWG
Connector Mating Size: M12x1