Menu Search
BANNER ENGINEERING #MQDC-406RA

Cordset, Single-End; Single Keyway; 90 deg; 6.5 ft. cable

SKU # 66248847104 Manufacturer Series: QMT42
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Cable Length - ft: 6.5 ft.
Connector Type: Female Micro DC
Cable Length - meters: 2.0 m
Wire-Pin Code: DC Color Code
Voltage: 250V AC/DC
Connector Material: PUR Body, Chrome Plated Brass Nut
Cable Type: Yellow PVC, 22 AWG
Assembly Type: Single End Cordset
Keyway: Single Keyway
Angle: 90 Degree
Poles: 4-Pole
Wire-Pin Colors: Brown, White, Blue, Black
Connector Mating Size: M12x1