Menu Search
BANNER ENGINEERING #DEE2R-88D

Cordset, Double End, Single Keyway, Straight

SKU # 66248872635 Manufacturer Series: DEE2R
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Assembly Type: Double End Cordset
Connector Type: Male-Female Euro
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 8 ft.
Cable Length - meters: 2.4 m
Voltage: 60V AC, 75V DC
Amps: 2A
Connector Material: PUR Body, Chrome Plated Brass Nut
Cable Type: Yellow PVC, 22 AWG
Connector Mating Size: M12x1

Additional Info: Protection: IP 68, Pins: 8, Wires: 8, Connectors: 2, Temperature: -40 to 105 deg C