Menu Search

AUTOMATION DIRECT #CD12L-0B-020-C0

Cordset, Single-End; Single Keyway; 90 deg; 6.5 ft. cable

SKU: 78849298999
Manufacturer Series: CD12
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: Single End Cordset
Connector Type: Female Micro DC
Keyway: Single Keyway
Angle: 90 Degree
Cable Length - ft: 6.5 ft.
Cable Length - meters: 2.0 m
Poles: 4-Pole
Wire-Pin Code: DC Color Code
Wire-Pin Colors: Brown, White, Blue, Black
Voltage: 300V AC/DC
Amps: 4A
Connector Material: PUR Body, Nickel Plated Brass Nut
Cable Type: Gray PVC, 18 AWG
Connector Mating Size: M12x1
Application/Rating - NEMA: NEMA 6
Application/Rating - IEC: IP 67
Description
Quick Connect Cable Assemblies: Assembly Type - Single End Cordset; Connector Type - Female Micro DC; Keyway - Single Keyway; Angle - 90-deg; Cable Length - ft - 6.5 ft; Cable Length - meters - 2.0 m; Poles - 4-Pole; Wire-Pin Code - DC Color Code; Wire-Pin Colors - Brown, White, Blue, Black; Voltage - 300VAC/DC; Amps - 4A; Connector Material - PUR Body, Nickel Plated Brass Nut; Cable Type - Gray PVC, 18 AWG; Connector Mating Size - M12x1; Application/Rating - NEMA - NEMA 6; Application/Rating - IEC - IP 67; Manufacturer Series - CD12