Menu Search
AUTOMATION DIRECT #CD12M0B070C1

Cordset, Single-End; Single Keyway; 90 deg; 23 ft. cable

SKU # 78849298993 Manufacturer Series: CD12
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Single End Cordset
Connector Type: Female Micro DC
Keyway: Single Keyway
Angle: 90 Degree
Cable Length - ft: 23 ft.
Cable Length - meters: 7.0 m
Poles: 4-Pole
Wire-Pin Code: DC Color Code
Voltage: 250V AC/DC
Amps: 4A
Connector Material: PVC Body, Nickel Plated Brass Nut
Cable Type: Yellow PVC, 22 AWG
Connector Mating Size: M12x1
Application/​Rating - NEMA: NEMA 6
Application/​Rating - IEC: IP 67

Quick Connect Cable Assemblies: Assembly Type - Single End Cordset; Connector Type - Female Micro DC; Keyway - Single Keyway; Angle - 90-deg; Cable Length - ft - 23 ft; Cable Length - meters - 7.0 m; Poles - 4-Pole; Wire-Pin Code - DC Color Code; Voltage - 250VAC/DC; Amps - 4A; Connector Material - PVC Body, Nickel Plated Brass Nut; Cable Type - Yellow PVC, 22 AWG; Connector Mating Size - M12x1; Application/Rating - NEMA - NEMA 6; Application/Rating - IEC - IP 67; Manufacturer Series - CD12