Menu Search
Quick Connect Accessories Power Plug, 5 Pole, Plastic, IP67
SIEMENS #6GK19070AB106AA0

Power Plug, 5 Pole, Plastic, IP67

SKU # 66264342499
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Accessory Type: Adapter
Material: Plastic
Adapter Type: Male Connector
Application Rating: IP 67
Size: 5 Pole

Quick Connect Plug and Connector Adapters: Adapter Type - Male Connector; Size - 5 Pole; Material - Plastic; Application Rating - IP 67; Additional Information - Temperature Range: -40 to +70 deg C (-40 to +158 deg F)

Additional Info: Temperature Range: -40 to +70 deg C (-40 to +158 deg F)