Menu Search
Quick Connect Accessories Receptacle and Connector Cap Nylon - 1300580035

MOLEX #67-0300

Receptacle and Connector Cap Nylon - 1300580035

SKU #78678848232
Manufacturer Series: RJ_Lnxx
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Accessory Type: Closure Cap
Type: Receptacle and Connector Cap
Material: Nylon
Application: Industrial Datacom Systems, RJ45 male connectors or RJ_Lnxx

Quick Connect Closure Caps: Type - Receptacle and Connector Cap; Material - Nylon; Application - Industrial Datacom Systems, RJ45 male connectors or RJ_Lnxx; Additional Information - Includes Rubberized lanyard. Waterproof and UV stabilized; Manufacturer Series - RJ_Lnxx

Additional Info: Includes Rubberized lanyard. Waterproof and UV stabilized