Menu Search
Quick Connect Accessories Male and Female Connector, Mini Straight Aluminum
MOLEX #65-0102

Mini-ChangeĀ® Male and Female Connector, Mini Straight Aluminum

SKU # 78678821196
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Accessory Type: Closure Cap
Type: Male and Female Connector, Mini
Keyway: Single
Angle: Straight
Thread: External, 1 in.-16 UN
Material: Aluminum
Application: 6-8 Pole (Size B) Connectors

Quick Connect Closure Caps: Type - Male and Female Connector, Mini; Keyway - Single; Angle - Straight; Thread - External, 1"-16 UN; Material - Aluminum; Application - 6-8 Pole (Size B) Connectors; Additional Information - Includes 6" Chain; Manufacturer Series - Mini-Change

Additional Info: Includes 6" Chain