ERICSON MANUFACTURING CO #8912JAD

Mini-Sync Straight Male Adapter Joining Two Cable Assemblies PVC

SKU: 78286290050
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Accessory Type: Adapter
Material: PVC
Application: Joining Two Cable Assemblies
Adapter Type: Straight Male Adapter
Size: 9 to 12 pole
Description
Quick Connect Plug and Connector Adapters: Adapter Type - Straight Male Adapter; Application - Joining Two Cable Assemblies; Size - 9 to 12 Pole; Material - PVC; Additional Information - Length: 0.50 in.; Manufacturer Series - Mini-Sync
Additional Info: Length: 0.50 in.