Menu Search
ERICSON MANUFACTURING CO #826AJAD

Mini-Sync Straight Male Adapter Joining Two Cable Assemblies PVC

SKU # 78286290051
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Adapter
Material: PVC
Application: Joining Two Cable Assemblies
Adapter Type: Straight Male Adapter
Size: 2 to 6 Pole

Quick Connect Plug and Connector Adapters: Adapter Type - Straight Male Adapter; Application - Joining Two Cable Assemblies; Size - 2 to 6 Pole; Material - PVC; Additional Information - Length: 0.50 in.; Manufacturer Series - Mini-Sync

Additional Info: Length: 0.50 in.