ERICSON MANUFACTURING CO #9ETSKCC

Receptacle and Plug Cap, Micro

SKU: 78286289698
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Accessory Type: Closure Cap
Type: Receptacle and Plug Cap, Micro
Keyway: Single
Thread: Internal, M12 x 1
Description
Quick Connect Closure Caps: Type - Receptacle and Plug Cap, Micro; Keyway - Single; Thread - Internal, M12 x 1; Additional Information - Number of Poles: 3-5, Includes: 6 in. Chain
Additional Info: Number of Poles: 3-5, Includes: 6 in. Chain