Menu Search
LEVITON #80054

Lamp Holder, Halogen, Hole Mounting

SKU # 07847783352
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Lamp Base: Miniature Single-Ended Bi-Pin
Max Watts: 750W
Voltage: 250V
Mounting: Screw Mounting
Terminals: Wire Leads, 12 in.

Additional Info: Quick-Connect or 250? C wire termination upon request