Menu Search
Putty Underwater Repair Putty, 1-lb, Can, Gray

DEVCON #11800

Underwater Repair Putty, 1-lb, Can, Gray

SKU #07814311800
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Repair Putty
Color: Gray
Size: 1 lb.
Container: Can

Putty: Type - Repair Putty; Color - Gray; Size - 1-lb; Container - Can; Additional Information - Functional Cure: 24 hr, Mixing Ratio: 1:1, Shear Strength: 2685 psi, Temperature Range: Up to 250 Deg F, Work Life: 45 min, Compressive Strength: 5625 psi, Specific Gravity: 1.4 gm/cc(2)

Additional Info: Functional Cure: 24 hr, Mixing Ratio: 1:1, Shear Strength: 2685 psi, Temperature Range: Up to 250 Deg F, Work Life: 45 min, Compressive Strength: 5625 psi, Specific Gravity: 1.4 gm/cc(2)