Menu Search
Putty Knives and Scrapers Stiff Scraper, 3.00 in. W x 7-1/2 in. L, Stiff Steel Blade, Nylon Handle
STANLEY #28-139

Stiff Scraper, 3.00 in. W x 7-1/2 in. L, Stiff Steel Blade, Nylon Handle

SKU # 07617428139
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Scraper
Size - Blade Width: 3.00 in
Material: Stiff Steel Blade
Handle: Nylon

Putty Knives and Scrapers: Type - Scraper; Size - Blade Width - 3.00 in; Material - Stiff Steel Blade; Handle - Nylon