Menu Search
Putty Knives and Scrapers Joint Knife, 4 in. W Blade, 8 in. L, Flex Steel Blade, Nylon Handle
STANLEY #28-244

Joint Knife, 4 in. W Blade, 8 in. L, Flex Steel Blade, Nylon Handle

SKU # 07617428244
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Joint Knife
Size - Blade Width: 4.00 in.
Length: 8 in.
Material: Flex Steel Blade
Handle: Nylon

Putty Knives and Scrapers: Type - Joint Knife; Size - Blade Width - 4.00 in.; Size - Length - 8.00 in.; Material - Flex Steel Blade; Handle - Nylon; Additional Information - Handle Length: 3-7/8 in., Blade Length: 4-1/16 in.

Additional Info: Handle Length: 3-7/8 in., Blade Length: 4-1/16 in.