You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
RED DEVIL #4203

Scraper 1.50 in. Brass Plated Stiff Solid Steel

SKU # 07533998998 Manufacturer Series: 4200
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Scraper
Size - Blade Width: 1.5 in.
Material: Brass-plated Stiff Solid Steel
Handle: Nylon

Putty Knives and Scrapers: Type - Scraper; Size - Blade Width - 1.50 in.; Material - Brass Plated Stiff Solid Steel; Handle - Nylon; Manufacturer Series - 4200