ORS NASCO #630-4104

Putty Knife 1.50 in Flex Steel Blade

SKU: 47065598977
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Putty Knife
Size - Blade Width: 1.50 in
Material: Flex Steel Blade
Handle: Hardwood
Manufacturer Series: Red Devil
Description
Putty Knives and Scrapers: Type - Putty Knife; Size - Blade Width - 1.50 in; Material - Flex Steel Blade; Handle - Hardwood; Manufacturer Series - Red Devil