Menu Search

HYDE MANUFACTURING CO #02200

Black and Silver Putty Knife 130 in Carbon Steel

SKU: 07942302200
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Putty Knife
Size - Blade Width: 130 in
Length: 7.75 in.
Material: Carbon Steel
Handle: Nylon
Description
Putty Knives and Scrapers: Type - Putty Knife; Size - Blade Width - 130 in; Size - Length - 7.75 in; Material - Carbon Steel; Handle - Nylon; Additional Information - Blade: Stiff Chisel; Manufacturer Series - Black & Silver
Additional Info: Blade: Stiff Chisel