You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #US2:51PE6D2ALB

Illuminated Pushbutton Switch, 3/4-14 NPSM Hole, Red

SKU # 80476606162 Manufacturer Series: Class 51
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Pushbutton
Color-Finish: Red
Terminals: Touch Safe Screw
Contacts: 1-NO 1-NC
Size-Mounting: 3/4-14 NPSM Hole
Material: Copper-free Aluminium Alloy