Menu Search
SELECTA PRODUCTS #SS215-10-BG

Switch, Non-Lighted Pushbutton; 250V AC; Nickel Plated; SPST

SKU # 66119110450
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Lighted Pushbutton Switch
Circuit Configuration: SPST
Circuit Operation: On-Off (maint)
Button Type: Round Extended Button
Button Material: Metal
Color-Finish: Nickel Plated
Amps/​12-125Vac: 10A/125V
Amps/​250V: 4A/250V
Amps/​Vdc: 8A/125V DC
Horsepower: 0.33hp/125Vac
Voltage: 250V AC
Terminals: Wire Leads
Mounting Type: Bushing and Locknut
Size-Mounting: ODxL: 15/32 x 1/2 in. Thread