Menu Search
SELECTA PRODUCTS #SS213-13-BG

Switch, Non-Lighted Pushbutton; 250V AC; 750mA/125V DC 250mA/250V DC; SPST NO

SKU # 66119110430
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Lighted Pushbutton Switch
Circuit Configuration: SPST NO
Circuit Operation: On-Off (momentary / maintained)
Button Type: Round Extended Button
Button Material: Nylon
Color-Finish: Black
Amps/​12-125Vac: 750mA/125V
Amps/​250V: 250mA/250V
Amps/​Vdc: 750mA/125V DC 250mA/250V DC
Voltage: 250V AC
Terminals: Screw
Mounting Type: Bushing and Locknut
Size-Mounting: ODxL: 15/32 x 1/2 in. Thread