Menu Search
Search
SECURITY DOOR CONTROLS #422U

EntryCheck® Illuminated Pushbutton Switch, 5 A/30 VDC, 30 VDC, SPDT

SKU # 47005600015 Manufacturer Series: Series 420
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Pushbutton Switch
Circuit Configuration: SPDT
Circuit Operation: Momentary
Button Type: Rectangular
Color-Finish: Stainless Steel
Amps/​Vdc: 5 A/30 VDC
Voltage: 30V DC
Terminals: Wire Leads

The illuminated momentary switch button is 2 in. square for easy activation and is visually conspicuous. The standard exit signage is large for easy identification. The high impact resistant material stands up to abuse. In addition to the standard exit si