Unlighted Rectangular Pushbutton, Rectangular Housing, Button, White Operator

SKU: 78489106005
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pushbutton
Mounting: Surface Mount
Housing Shape: Rectangular
Operator Type: Button
Finish: White, White Operator
Dimensions: WxHxD: 1 x 2.9 x 0.75 in.
Pushbuttons: Type - Pushbutton; Mounting - Surface Mount; Housing Shape - Rectangular; Operator Type - Button; Finish - White, White Operator; Dimensions - 1.00 in. W x 2.90 in. H x 0.75 in. D